Shop All Copper Fittings
Legend Valve
3/8X1/4 CXC RED COUP
Mfr # 450-520
Zoro # G1072699
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type C x C
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-520
- Zoro # G1072699
- UPC # 662545048383
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/8" x 1/4" |
Details
Item | Reducing Coupling |
Fitting Connection Type | C x C |
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Description
3/8X1/4 CXC RED COUP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-4-4)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 3/4 in. D Slip PVC Pipe Adapter (PVC 02110 0500)
- ZORO SELECT Repair Clamp, Four Bolt, 1 1/4In, 304SS (330-0612)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3108 08 11)
- LEGEND VALVE 2" WASHER FOR T4214NL METER (313-588)
- LEGEND VALVE 2" COPPER CAP (450-488)
- LEGEND VALVE 1 x 1/2 COPPER RED TEE (450-211)
- LEGEND VALVE 1/4" LONG TURN 90 ELBOW (450-131)
- LEGEND VALVE 3/4 X 1/2 X 3/4 COPPER RED TEE (450-251)
- LEGEND VALVE 2-1/2" COPPER CAP (450-489)
- THRIFCO PLUMBING 1 Inch Copper X Copper Cast Union (5436227)
- Legend Valve Fittings