Shop All Black Pipes
Legend Valve
3/8" X CLOSE BLACK NIPPLE
Mfr # 355-040
Zoro # G1802570
product price: $1.69
/ea
Sold in multiples of 7 for $11.83
$11.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Outside Dia. 3/8 in
- Size 3/8" x Close
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-040
- Zoro # G1802570
- UPC # 662545032344
- Country of Origin China
- Category Black Pipes
Dimensions
Outside Dia. | 3/8 in |
Size | 3/8" x Close |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
3/8" x Close Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- MOEN Aerator Assembly (52006)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- LEGEND VALVE 3/4" X 36" BLACK NIPPLE (355-273)
- LEGEND VALVE 1-1/2" X CLOSE BLACK NIPPLE (355-140)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 3/8" X 6" BLACK NIPPLE (355-050)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNK11)
- Legend Valve Pipes