Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" x 8" 316 SS NIPPLE
Mfr # 316-052
Zoro # G1083880
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 8"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-052
- Zoro # G1083880
- UPC # 662545102931
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 8" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 8" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-95)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-SS)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220680)
- LEGEND VALVE 1/2" x 6 MxS TM-550 MULTI-TURN (108-022)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- LEGEND VALVE 1/4" SS304 CAP (404-121)
- LEGEND VALVE 2" X CLOSE 304 SS NIPPLE (304-160)
- LEGEND VALVE 3 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- LEGEND VALVE 1" SS304 TEE (404-105)
- LEGEND VALVE 3 PORT SS MANIFOLD /W PURGE (8330P-10-3)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- Legend Valve Fittings