Shop All Galvanized Pipes
Legend Valve
3/8" X 7" GALVANIZED NIPPLE
Mfr # 356-051E
Zoro # G1808128
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-051E
- Zoro # G1808128
- UPC # 662545134765
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 7" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P621)
- WOODFORD MFG 1/2 in. PEX x 18 in. L Freezeless Model 19 Anti-Rupture Sillcock (19PX-18)
- LEGEND VALVE 3/8" FL X 1/2" FIP T-3000A (102-122)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-16702)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200E)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063E)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- Legend Valve Pipes