Shop All Galvanized Pipes
Legend Valve
3/8" X 6" GALVANIZED NIPPLE
Mfr # 356-050E
Zoro # G1845334
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-050E
- Zoro # G1845334
- UPC # 662545134758
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-10-12-BT-SS)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- APOLLO Valve BV, 1in. NPT 600#FP, BRS, CSA/UL (94A-105-01)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063E)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- LEGEND VALVE 1/2" x 60" GALVANIZED NIPPLE (356-265)
- Legend Valve Pipes