Shop All Black Pipes
Legend Valve
3/8" X 6" BLACK NIPPLE
Mfr # 355-050E
Zoro # G1852709
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-050E
- Zoro # G1852709
- UPC # 662545132754
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 6" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Washer Seat 11/16 (950-0100)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- BANJO Check Valve, 3 in Overall L (MCV200)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082E)
- LEGEND VALVE 2-1/2" X 18" BLACK NIPPLE (355-330)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- LEGEND VALVE 3/4" X 36" BLACK NIPPLE (355-273)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- Legend Valve Pipes