Shop All Black Pipes
Legend Valve
3/8" X 6" BLACK NIPPLE
Mfr # 355-050
Zoro # G1835254
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-050
- Zoro # G1835254
- UPC # 662545032443
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA CANPLAS Pipe Wye, 3 in, Hub, ABS, Black (102303LBC)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P821)
- LEGEND VALVE 1-1/2 P451 NO LEAD PRESS CHECK (105-007NL)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- LEGEND VALVE 3/4" X 2-1/2" BLACK NIPPLE (355-083E)
- LEGEND VALVE 1/2" X 48" BLACK NIPPLE (355-264)
- LEGEND VALVE 3/4" X 24" BLACK NIPPLE (355-271)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256)
- LEGEND VALVE 3" X 6" BLACK NIPPLE (355-210)
- SEMINOLE NIPPLE BLACK 2"" X CLOSE (8700144457)
- Legend Valve Black Pipes