Shop All Galvanized Pipes
Legend Valve
3/8" X 5" GALVANIZED NIPPLE
Mfr # 356-048E
Zoro # G1854757
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-048E
- Zoro # G1854757
- UPC # 662545134734
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diverter -Town Square (A953929-0070A)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167)
- ZORO SELECT 2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (568-090)
- Legend Valve Galvanized Pipes