Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" X 5" 304 SS NIPPLE
Mfr # 304-048
Zoro # G1060975
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 5"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-048
- Zoro # G1060975
- UPC # 662545102450
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 5" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 5" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- PARKER Hex Nipple, Brass, 1/2 x 3/8 in, MNPT (216P-8-6)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- LEGEND VALVE 1" 45 SS316 ELBOW (416-025)
- LEGEND VALVE 1/4" x 2" 316 SS NIPPLE (316-022)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- LEGEND VALVE 2-1/2" SS316 SPUD (416-339)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- LEGEND VALVE 1-1/4" SS FEMALE ADAPTER (312-046SS)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- Legend Valve Fittings