Shop All Galvanized Pipes
Legend Valve
3/8" X 4" GALVANIZED NIPPLE
Mfr # 356-046
Zoro # G1808304
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-046
- Zoro # G1808304
- UPC # 662545034287
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- KOHLER Overflow Cover (C7709000-CP)
- CHRONOMITE LABS 208VAC, 80 Amps, Both Electric Tankless Water Heater (ER-80L/208)
- CENTRAL BRASS Ceramic Stem Assembly (K-351-H)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 3/8" X CLOSE GALV. NIPPLE (356-040)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- LEGEND VALVE 2" X 9" GALVANIZED NIPPLE (356-173)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- Legend Valve Pipes