Shop All Black Pipes
Legend Valve
3/8" X 4" BLACK NIPPLE
Mfr # 355-046
Zoro # G1842568
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-046
- Zoro # G1842568
- UPC # 662545032405
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47582000)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166E)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- LEGEND VALVE 2" BLACK NIPPLE RUN (355-269)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- Legend Valve Black Pipes