Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" x 4" 316 SS NIPPLE
Mfr # 316-046
Zoro # G1076646
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 316-046
- Zoro # G1076646
- UPC # 662545102870
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 4" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302354)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- LEGEND VALVE 1-1/4" SS304 UNION (404-146)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- LEGEND VALVE 3/4" X 5" 304 SS NIPPLE (304-088)
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- LEGEND VALVE 2 " SS304 TEE (404-108)
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/8" (4307000234)
- Legend Valve Fittings