Shop All Galvanized Pipes
Legend Valve
3/8" X 4-1/2" GALV. NIPPLE
Mfr # 356-047E
Zoro # G1839804
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 3/8" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-047E
- Zoro # G1839804
- UPC # 662545134727
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
3/8" x 4-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- ZORO SELECT 3/8" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (462-060BSNPGR)
- ZURN Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9 (P6900-MV-XL)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- LEGEND VALVE 1/2" x 60" GALVANIZED NIPPLE (356-265)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190E)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 2-1/2" X 9" GALVANIZED NIPPLE (356-193E)
- LEGEND VALVE 1/4" X 6" GALVANIZED NIPPLE (356-030)
- B & K 1-1/4X18 Galv Pipe (566-180HC)
- Legend Valve Pipes