Shop All Galvanized Pipes
Legend Valve
3/8" X 3" GALVANIZED NIPPLE
Mfr # 356-044
Zoro # G1843819
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-044
- Zoro # G1843819
- UPC # 662545034263
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections, 3/8” Brass Compression Tee (STP7069-12S-BCT)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- Legend Valve Galvanized Pipes