Shop All Brass Pipes
Legend Valve
3/8" X 3" BRASS NIPPLE
Mfr # 311-044
Zoro # G1808155
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-044
- Zoro # G1808155
- UPC # 662545014784
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/8" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/8" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- LEGEND VALVE 3/8" X 1 -1/2 BRASS NIPPLE (311-041)
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- LEGEND VALVE 2-1/2" X 7" BRASS NIPPLE (311-191)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- Legend Valve Pipes