Shop All Black Pipes
Legend Valve
3/8" X 3" BLACK NIPPLE
Mfr # 355-044
Zoro # G1834938
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-044
- Zoro # G1834938
- UPC # 662545032382
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 3 in Pipe Size (465030)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007135)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088E)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- ZORO SELECT 1" x 7-1/2" Black Pipe Nipple Sch 40 (0830026209)
- Legend Valve Black Pipes