Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" X 3" 304 SS NIPPLE
Mfr # 304-044
Zoro # G1073198
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-044
- Zoro # G1073198
- UPC # 662545102412
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 3" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Clamp, Parallel, 2" (FS-7880-2 E/G)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-6853)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- LEGEND VALVE 1-1/2" x 8" 316 SS NIPPLE (316-152)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- LEGEND VALVE 3" SS304 UNION (404-150)
- LEGEND VALVE 1/4" x 12" 304 SS NIPPLE (304-036)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- Legend Valve Stainless Steel Pipe Fittings