Shop All Galvanized Pipes
Legend Valve
3/8" X 2" GALVANIZED NIPPLE
Mfr # 356-042
Zoro # G1848545
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-042
- Zoro # G1848545
- UPC # 662545034249
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 3/8" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handle, Zinc, Lever (JP1996-SF-HDL-RK)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900685)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- LEGEND VALVE 1/4" X 2-1/2" GALV. NIPPLE (356-023E)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093)
- LEGEND VALVE 1" X 5-1/2" GALVANIZED NIPPLE (356-109E)
- LEGEND VALVE 4" X CLOSE GALVANIZED NIPPLE (356-220)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- Legend Valve Pipes