Shop All Brass Pipes
Legend Valve
3/8" X 2" BRASS NIPPLE
Mfr # 311-042
Zoro # G1842376
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-042
- Zoro # G1842376
- UPC # 662545014760
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 3/8" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
3/8" x 2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, CompxM, 1In (16 FBU-S)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- LEGEND VALVE 3" X 7" BRASS NIPPLE (311-211)
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- LEGEND VALVE 2-1/2" X 4-1/2" BRASS NIPPLE (311-187)
- LEGEND VALVE 1/2" X 1-1/2" BRASS NIPPLE (311-061)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- LEGEND VALVE 1/2" X 8" BRASS NIPPLE (311-072)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- Legend Valve Pipes