Shop All Black Pipes
Legend Valve
3/8" X 2" BLACK NIPPLE
Mfr # 355-042
Zoro # G1841895
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-042
- Zoro # G1841895
- UPC # 662545032368
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SLIP TEE 3/4X3/4"" IPS CTS (UIP372A)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300000601)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- KOHLER Mounting-Block For Purist, Stillness, Ma (97339-NA)
- LEGEND VALVE 1-1/2" X 4" BLACK NIPPLE (355-146E)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- Legend Valve Pipes