Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" x 2" 316 SS NIPPLE
Mfr # 316-042
Zoro # G1085168
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" X 2"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-042
- Zoro # G1085168
- UPC # 662545102832
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- AIGNEP USA 1/8" Push Nickel Brass Mini Ball Valve Inline (86320-00-02)
- LEGEND VALVE 1-1/2" x 4" 316 SS NIPPLE (316-146)
- LEGEND VALVE 4" SS304 SQUARE PLUG (404-191)
- LEGEND VALVE 3/8" x 2" 304 SS NIPPLE (304-042)
- LEGEND VALVE 1/8" 45 SS316 ELBOW (416-020)
- LEGEND VALVE 2" X 5" 304 SS NIPPLE (304-168)
- LEGEND VALVE 1/8" SS316 UNION (416-140)
- PARKER 1/4" FNPT 316 SS 90 Degree Elbow (4-4 FE-SS)
- Legend Valve Stainless Steel Pipe Fittings