Shop All Black Pipe Fittings
Legend Valve
3/8 X 1/4 BLACK RED. COUPLING
Mfr # 350-522
Zoro # G1805364
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/8 x 1/4
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-522
- Zoro # G1805364
- UPC # 662545025735
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3/8 x 1/4 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3/8" x 1/4" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Cut Cap. (246)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size (850-012)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- B & K Wall Bend 1-1/4 X 12 Cp (30300LCCPK)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- LEGEND VALVE 1/2 X 1/2 X 1 BLACK RED TEE (350-247)
- LEGEND VALVE 3" BLACK UNION (350-450)
- ZORO SELECT 1" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK1)
- Legend Valve Fittings