Shop All Push-to-Connect Tube Fittings
Legend Valve
3/8 x 1/2 PUSH FIT X MNPT ADAP
Mfr # 465-013
Zoro # G1807960
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Connection Type Push x MNPT
- Size 3/8" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 465-013
- Zoro # G1807960
- UPC # 662545096261
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 3/8" x 1/2" |
Details
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Connection Type | Push x MNPT |
Description
3/8” x 1/2” Turn-n-Loc MNPT Reduce Adapt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- LEGEND VALVE 3/4'PUSH FIT x 1/4 OD COMP TE (456-157NL)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- LEGEND VALVE 1/2 PUSH FIT x 3/8 OD COMP TEE (456-156NL)
- LEGEND VALVE 1/2x3/4 MNPT SMART CLICK ADPTR (465-244)
- TRUESEAL Barbed Plug, 3/8 in Tube Size, PVDF, Black (FB6TPL)
- Legend Valve Tube Fittings