Shop All Black Pipes
Legend Valve
3/8" X 12" BLACK NIPPLE
Mfr # 355-056
Zoro # G1842610
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-056
- Zoro # G1842610
- UPC # 662545032504
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 3/8" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
3/8" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (10-Pack), 10PK (APXT1210PK)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, Steel (HT38)
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (E4PPI03SL)
- Legend Valve Pipes