Shop All Stainless Steel Pipe Fittings
Legend Valve
3/8" X 10" 304 SS NIPPLE
Mfr # 304-054
Zoro # G1061054
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Size 3/8" X 10"
- Standards ASTM A312, Schedule 40
- Fitting Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-054
- Zoro # G1061054
- UPC # 662545103068
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 3/8" X 10" |
Fitting Length | 10 in |
Outside Dia. | 3/8 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
3/8" x 10" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Zamac End Panel Bracket, for Plastic Partition (40-8515010)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHMU180)
- LEGEND VALVE 2" X 1-1/2" SS304 HEX BUSHING (404-502)
- LEGEND VALVE 3/8" x 3" 316 SS NIPPLE (316-044)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- LEGEND VALVE 3/8" 90 SS304 STREET ELBOW (404-042)
- LEGEND VALVE 1-1/2" X 5-1/2" 304 SS NIPPLE (304-149)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- Legend Valve Stainless Steel Pipe Fittings