Shop All Ball Valves
Legend Valve
3/8" T-715 S.S. BALL VALVE
Mfr # 113-102
Zoro # G1853978
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-102
- Zoro # G1853978
- UPC # 662545000695
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 3/8" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Description
3/8" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Vent Pipe Elbow, 90 Degree, 4In L, 3In Dia. (RTG20151GA)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- RINNAI Isolation Valve Kit Next Gen Replacement (107000284)
- LEGEND VALVE 3/4" T2005 NL MIPxPEX BALL VLV (101-591NL)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- LEGEND VALVE 2-1/2" T-1001 BALL VALVE (101-109)
- LEGEND VALVE 1/2"FLX1/2"FL T-3000 (102-313)
- LEGEND VALVE 2" T-602 PVC BALL VALVE (201-428)
- Legend Valve Valves