Shop All Ball Valves
Legend Valve
3/8" T-3001 GAS BALL VALVE
Mfr # 102-612
Zoro # G1802309
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 175 PSI
- Connection Type FNPT x FNPT
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 102-612
- Zoro # G1802309
- UPC # 662545006055
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/8" |
Details
Standards | 175 PSI |
Connection Type | FNPT x FNPT |
Description
3/8" T-3001 Forged Brass Gas Valve, Tee Handle, Mass. Code Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- KOHLER Backing Plate (87117)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- LEGEND VALVE 2" T-715 S.S. BALL VALVE (113-108)
- LEGEND VALVE 1-1/4" T-3001 GAS BALL VALVE (102-616)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- LEGEND VALVE 3/4 T2007 SWT x PEX NO LEAD DR (101-601NL)
- LEGEND VALVE 3/8" T-715 S.S. BALL VALVE (113-102)
- LEGEND VALVE 3/4 T2002NL DRAINABLE COMP FPB (101-434NL)
- Legend Valve Valves