Shop All Ball Valves
Legend Valve
3/8" T-3000 GAS BALL VALVE
Mfr # 102-102
Zoro # G1102379
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 175 PSI
- Connection Type FNPT x FNPT
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 102-102
- Zoro # G1102379
- UPC # 662545000787
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/8" |
Details
Standards | 175 PSI |
Connection Type | FNPT x FNPT |
Description
3/8" T-3000 One-Piece Forged Brass Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Faucet Adapter 3/4-11-1/2 GA HSE (153-401GR)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P988)
- HOME-FLEX TUBING 3/4""X75FT CSST (11-00775)
- LEGEND VALVE 3/4" T-725 C.S. BALL VALVE (113-214)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- LEGEND VALVE 1/8" T-900 MXF-T BALL VALVE (101-530)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- LEGEND VALVE 4" T-1001 BALL VALVE (101-111)
- LEGEND VALVE 3/4" T-2006 NO LEAD PEX BV (101-594NL)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- Legend Valve Ball Valves