Shop All Ball Valves
Legend Valve
3/8 T-2000 IPS F.P. BALL VALVE
Mfr # 101-412
Zoro # G1097488
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-412
- Zoro # G1097488
- UPC # 662545045245
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 3/8" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
3/8 T-2000 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-CP)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- FLUIDFIT Fitting, Fluidfit, Union, 12mm x 12mm (HUC1212)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30CP-14)
- LEGEND VALVE 2" T-645 PVC BALL VALVE (201-248)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- LEGEND VALVE 1/2" S-2001 NL SWT BALL VALVE (101-333NL)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- LEGEND VALVE 1/8" T-900 MXF-T BALL VALVE (101-530)
- STEEL & OBRIEN 1/2" Ball Valve, L Pattern, 3 Way/Clamp Ends - 316SS (BLV3CL-.50-316)
- Legend Valve Ball Valves