Shop All Hydronic Heaters and Accessories
Legend Valve
3/8" M-8100 MANIFOLD TUBE CONN
Mfr # 810-142EP
Zoro # G3041975
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With M-8100
- Size 3/8"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 810-142EP
- Zoro # G3041975
- UPC # 662545117355
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 3/8" |
Details
Item | 3/8 in PEX to EP Manifold Connector |
For Use With | M-8100 |
Connection Type | PEX |
Description
3/8” PEX to EP Manifold Connector - Pair, for M-8100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge (EV910815)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- BELL & GOSSETT STEEL STRAINER (A91274)
- Legend Valve Hydronic Heaters and Accessories