Shop All Hydronic Coils
Legend Valve
3/8" LEGEND PEX-BAR-1000FT
Mfr # 850-129
Zoro # G3043278
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Capacity 0.0051 gal/ft
- Tube Outside Dia. 3/8 in
- Tube Material Polymer
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 850-129
- Zoro # G3043278
- UPC # 662545069289
- Country of Origin Italy
- Category Hydronic Coils
Dimensions
Tube Outside Dia. | 3/8 in |
Size | 3/8" |
Details
Item | PEX Tubing with Oxygen Barrier |
Flow Capacity | 0.0051 gal/ft |
Tube Material | Polymer |
Description
PEX Tubing with Oxygen Barrier, 1000 feet, 40 lbs. Capacity 0.0051 gal./ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 24"x24"x18", 8P (219-108-118)
- CLASSIC ACCESSORIES Cover Heat Plug, Mdl2, Grey Evaporative (52-034-151001-00)
- LEGEND VALVE 1/2" LEGEND PEX-BAR-1000FT (850-139)
- LEGEND VALVE 3/4" LEGEND PEX-BAR-100FT (850-151)
- LEGEND VALVE 5/8" LEGEND PEX-BAR-400FT (850-144)
- PRECISION COILS Heating Coil, 1200cfm, 7.6gpm, 4x14x26" (W1021224N)
- LENNOX Coil Contactor, 3Pdt, 208/230V, 24V, Le38113 (38113)
- PRECISION COILS Heat Coil, 600cfm, 3.8gpm, 6x12-1/8x12-3/8" (SP1021212N)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- Legend Valve Hydronic Coils