Shop All Ball Valves
Legend Valve
3/8" FL X 1/2" FIP T-3000A
Mfr # 102-122
Zoro # G1809799
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 175 PSI
- Connection Type Flare x FNPT
- Size 3/8" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 102-122
- Zoro # G1809799
- UPC # 662545037943
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 3/8" x 1/2" |
Details
Standards | 175 PSI |
Connection Type | Flare x FNPT |
Description
3/8" Flare x 1/2" FNPT T-3000A Forged Brass Angle Gas Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Slow-Close Toilet Seat and Lid, With Cover, Plastic, Elongated, White (5321A.65CT.020)
- DANCO TUB SPOUT BN 6"" (9D00010316)
- KOHLER Handle, Lav (1025000-A-CP)
- ZORO SELECT Elbow, 45 deg., Wht Drain, Slip Connection (35333)
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 2" S-602 PVC BALL VALVE (201-438)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- LEGEND VALVE 2" S-600 PVC BALL VALVE-NSF (201-458)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- KBI Homewerks 1-1/4 in. PVC Slip Ball Valve Full Port (VBVP40LTE6B)
- Legend Valve Valves