Shop All Copper Fittings
Legend Valve
3/8" COPPER 90 ELBOW
Mfr # 450-002
Zoro # G1100610
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/8" x 1/2"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-002
- Zoro # G1100610
- UPC # 662545038063
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/8" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
3/8" (ID) 1/2"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208V)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- LEGEND VALVE 4 X 4 X 3 COPPER RED TEE (450-339)
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE NL (302-355NL)
- LEGEND VALVE 1-1/2" C x C UNION NL (302-301NL)
- LEGEND VALVE 1" T-4215 NO LEAD METER CPLG (313-135NL)
- LEGEND VALVE 1-1/4" CTS INSERT STIFF. 2 PK (313-446)
- NIBCO 90DEG ELBOW COPPER 1 in. (9055751PCCP)
- Legend Valve Fittings