Shop All Copper Fittings
Legend Valve
3/8" COPPER 45 ELBOW
Mfr # 450-022
Zoro # G1090156
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 3/8" x 1/2"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-022
- Zoro # G1090156
- UPC # 662545046006
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 3/8" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
3/8"(ID) 1/2"(OD) Copper 45° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- BLACK SWAN Hose Bibb Mounting Plate (10080)
- LEGEND VALVE 1/2" COPPER x FIP UNION NL (302-316NL)
- LEGEND VALVE 2" COPPER CAP (450-488)
- LEGEND VALVE 1" COPPER x MALE UNION NL (302-308NL)
- LEGEND VALVE 1-1/4" CTS INSERT STIFF. 2 PK (313-446)
- LEGEND VALVE 3/4" COPPER 90 ELBOW (450-004)
- LEGEND VALVE 2" COPPER COUP W/O STOP (450-588)
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- Legend Valve Copper Fittings