Shop All Relief Valves
Legend Valve
3/8" COM PRESSURE RELIEF VALVE
Mfr # 333-2RV
Zoro # G1802467
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Size 3/8 in
- Factory Set Pressure 50 psi
- Max. Pressure 300 CWP
- Max. Temp. 180°F
- Pressure Adjustment Range 25 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-2RV
- Zoro # G1802467
- UPC # 662545120065
- Country of Origin Taiwan, Province of China
- Category Relief Valves
Dimensions
Fitting Size | 3/8 in |
Size | 3/8" COM |
Details
Item | Pressure Relief Valve |
Factory Set Pressure | 50 psi |
Max. Pressure | 300 CWP |
Max. Temp. | 180°F |
Pressure Adjustment Range | 25 to 75 psi |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/8" COM PRESSURE RELIEF VALVE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- SEM PRODUCTS BURGUNDY SPRAY (SE15063)
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT (858-025C)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- LEGEND VALVE 1/2" T50NL PRS RLF VLV 100-150 (111-303NL)
- LEGEND VALVE 1/2" T50 NL PRS RLF VLV 75-150 (111-302NL)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- LEGEND VALVE 1/4" MNPT PRESSURE RELIEF VALV (333-1RV)
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- Legend Valve Relief Valves