Shop All Bronze Pipe Fittings
Legend Valve
3/8" CHROME UNION
Mfr # 310-142CP
Zoro # G1854249
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-142CP
- Zoro # G1854249
- UPC # 662545019543
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/8" Chrome Plated Threaded Cast Bronze Union, FNPT x FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- THRIFCO PLUMBING 1/2 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620002)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 1-1/4" BRONZE HYDRANT ELBOWS (312-056)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- LEGEND VALVE 1 x 3/4 PEP NL PAK x CTS T4325 (313-252NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- Legend Valve Bronze Pipe Fittings