Shop All Bronze Pipe Fittings
Legend Valve
3/8" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-182NL
Zoro # G1808408
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/8"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-182NL
- Zoro # G1808408
- UPC # 662545089072
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
3/8" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- LEGEND VALVE 1-1/2 T5500NL FIP x FIP CURB S (314-257NL)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- LEGEND VALVE 2" X 3/4" NO LEAD RED TEE (310-434NL)
- LEGEND VALVE 1-1/2" BRONZE TEE NO LEAD (310-107NL)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- LEGEND VALVE 3/4 T4351 NO LEAD COMP X COMP (313-154NL)
- Legend Valve Fittings