Shop All Black Pipe Fittings
Legend Valve
3/8" BLACK SQUARE HEAD PLUG
Mfr # 350-402C
Zoro # G1842078
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/8"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-402C
- Zoro # G1842078
- UPC # 662545061542
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 150 |
Connection Type | MNPT |
Description
3/8" China Black Square Head Plug MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 1 (BST4BNC01)
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- LEGEND VALVE 2-1/2" X 2" BLACK RED. TEE (350-233)
- LEGEND VALVE 1-1/4 X 3/8 BLACK HEX BUSHING (350-615C)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221694)
- Legend Valve Black Pipe Fittings