Shop All Black Pipe Fittings
Legend Valve
3/8" BLACK COUPLING
Mfr # 350-502C
Zoro # G1853935
original price:
$5.68
29% off
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/8"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-502C
- Zoro # G1853935
- UPC # 662545061979
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3/8" China Black Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Lav Grid Drain, Handicap Style Lav Grid Drain (D70101)
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CPLG125)
- PARKER 1/2" Compression x MNPT Male 90 Degree Elbow (P8ME8)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- LEGEND VALVE 3" BLACK UNION (350-450C)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- LEGEND VALVE 1/8" BLACK 90 STREET ELBOWS (350-040)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. TEE (350-205C)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- Legend Valve Fittings