Shop All Black Pipe Fittings
Legend Valve
3/8" BLACK 90 ELBOW
Mfr # 350-002
Zoro # G1838149
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/8"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-002
- Zoro # G1838149
- UPC # 662545023717
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3/8" SA Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- REMKE Thread Adapter, PG11 Ext Thread, 1/2" NPT (RAPG-11M50F)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- LEGEND VALVE 1/2" BLACK 90 STREET ELBOW (350-043)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- LEGEND VALVE 1/4" BLACK MERCHANT COUPLING (350-701)
- LEGEND VALVE 1-1/4 X 3/8 BLACK HEX BUSHING (350-615C)
- ANVIL 1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830015202)
- Legend Valve Fittings