Shop All Black Pipe Fittings
Legend Valve
3/8" BLACK 45 ELBOW
Mfr # 350-022C
Zoro # G1836496
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 3/8"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-022C
- Zoro # G1836496
- UPC # 662545060149
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
3/8" China Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- CHERNE Plug 8-10 In Big Mouth (269008)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006C)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- LEGEND VALVE 4" BLACK CAP (350-491C)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- LEGEND VALVE 1/8" BLACK MERCHANT COUPLING (350-700)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Reducing Coupling (4316001468)
- Legend Valve Fittings