Shop All Bronze Pipe Fittings
Legend Valve
3/8" 90 CHROME STREET EL
Mfr # 310-042CP
Zoro # G1854276
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-042CP
- Zoro # G1854276
- UPC # 662545019321
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/8" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/8" Chrome Plated Threaded Cast Bronze 90° Street Elbow, FNPT x MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- JMF Company Brass 5/8 in. D X 5/8 in. D Coupling (4504627)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- LEGEND VALVE 2" T-5200NL FL x FL CURB STOP (314-108NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- LEGEND VALVE 3/4 T5500LWNL LOCWING CURB STO (314-264NL)
- LEGEND VALVE 1/8" BRONZE SQ HD PLUG NO LEAD (310-180NL)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- LEGEND VALVE 1/2" BRONZE SQ HD PLUG NO LEAD (310-183NL)
- Legend Valve Bronze Pipe Fittings