Shop All Dielectric Unions
Legend Valve
3/4"x3" T-575 DIELECTRIC NPL
Mfr # 301-503
Zoro # G1854809
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Specific Fitting Shape Dielectric Nipple
- Basic Pipe Fitting Shape Nipple
- Size 3/4" x 3"
- Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 301-503
- Zoro # G1854809
- UPC # 662545011240
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 3/4" x 3" |
Details
Standards | 425 PSI @ 225°F Max. Temp. |
Specific Fitting Shape | Dielectric Nipple |
Basic Pipe Fitting Shape | Nipple |
Connection Type | MNPT x MNPT |
Description
3/4"x3" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size (82510N-04)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- SAFETY FIRST BAR GRAB RESDNTL 24"" WHT (DF524W)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (204)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- LEGEND VALVE 3/4" D.U. STEAM GASKET (301-434)
- LEGEND VALVE 1-1/4" T-572 DIELECTRIC UNION (301-306)
- LEGEND VALVE 1" FNPT x PRESS P-571NL DU (301-105PNL)
- LEGEND VALVE 1-1/2" T-572 DIELECTRIC UNION (301-307)
- LEGEND VALVE 2" FNPT x PRESS P-571NL DU (301-108PNL)
- WATTS Dielectric Union, 3/4In, FBPxSolder, 250psi (3/4 LF3008)
- Legend Valve Fittings