Shop All Bronze Pipe Fittings
Legend Valve
3/4"X1/2"X1/2" NO LEAD RED TEE
Mfr # 310-451NL
Zoro # G1803754
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 3/4" x 1/2" x 1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-451NL
- Zoro # G1803754
- UPC # 662545090351
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" x 1/2" x 1/2" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/4" x 1/2" x 1/2" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (904 11/4)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y90)
- LEGEND VALVE 1/2" 90 CHROME STREET ELBOW (310-043CP)
- LEGEND VALVE 2-1/2 SWT NO LEAD COMPANION FL (310-260NL)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGEND VALVE 1/2" BRONZE CAP NO LEAD (310-123NL)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- LEGEND VALVE 1 T4305 NO LEAD PAK X FIP COUP (313-275NL)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- Legend Valve Fittings