Shop All Compression Tube Fittings
Legend Valve
3/4"X1" BR COMP. COUPLING NL
Mfr # 303-125NL
Zoro # G1099886
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Size 3/4" x 1"
- Connection Type Comp (IPS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-125NL
- Zoro # G1099886
- UPC # 662545088013
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 3/4" x 1" |
Details
Item | Compression Coupling |
Pipe Fitting Material | Brass |
Connection Type | Comp (IPS) x Comp (CTS) |
Description
3/4" x 1" No Lead Brass Compression (OD) Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- LEGEND VALVE 3/4" X 1/4" GALV. RED COUPLING (352-527C)
- PARKER 1/4" Barb x 1/4" Barb x 1/8" MNPT Brass Branch Tee (232-6-2)
- LEGEND VALVE 1-1/2" PVC SCHEDULE 40 UNION (204-197)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 3/4" CPVC COMPRESSION COUPLING (204-124)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- Legend Valve Compression Tube Fittings