Shop All Bronze Pipe Fittings
Legend Valve
3/4"X 1/4" NO LEAD HEX BUSHING
Mfr # 310-477NL
Zoro # G1804585
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type MNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 3/4" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-477NL
- Zoro # G1804585
- UPC # 662545090467
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" x 1/4" |
Details
Item | Hex Bushing |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | MNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/4" x 1/4" Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Polybutylene Coupling (EPXBC3434)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo (600-PF-PVC-BN)
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU78)
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- LEGEND VALVE 3/4 x 1 T4365NL IPS-COM x FIP (313-189NL)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- LEGEND VALVE 1" BRZ HYDRANT TEES NL (312-085NL)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- LEGEND VALVE 1"X4-1/2" BR TANK TEE-2HOLE NL (312-173NL)
- IRONWERKS DESIGNS 1-1/2" Bronze 90-Degree Elbow Fitting (BRNZELBOW-1-1/2)
- Legend Valve Fittings