Shop All Bronze Pipe Fittings
Legend Valve
3/4"X 1/2" NO LEAD BRZ RED CR
Mfr # 310-215NL
Zoro # G1804165
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT
- Size 3/4" x 1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-215NL
- Zoro # G1804165
- UPC # 662545089270
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 3/4" x 1/2" |
Details
Item | Reducing Cross |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
3/4" x 1/2" Threaded No Lead Cast Bronze Reducing Cross, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- LEGEND VALVE 1-1/4" BLACK CROSS (350-376)
- JONES STEPHENS 3/4" x 18" Black Ready Cut Pipe (300B0718)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- LEGEND VALVE 1-1/4 BRONZE MALE ADAPTER (312-006)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- LEGEND VALVE 1-1/2" T-5400NL COMP CURB STOP (314-157NL)
- LEGEND VALVE 1-1/2 T5200NL FL x FL CURB STO (314-107NL)
- GARDNER BENDER MULTI TAP CNCTR 14-4AWG (GBPBTS-2-4)
- Legend Valve Fittings