Shop All PEX Fittings
Legend Valve
3/4"VER-TEE-4x3/4" MULTI TEE
Mfr # 461-424
Zoro # G1099606
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Polyphenylsulfone
- Connection Type F1960 PEX x F1960 PEX x F1960 PEX
- Connection Size 3/4" x 3/4" (Inlet); 1/2 in (Outlet)
- Size 3/4"VERT TEE - 4X3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-424
- Zoro # G1099606
- UPC # 662545136738
- Country of Origin China
- Category PEX Fittings
Dimensions
Connection Size | 3/4" x 3/4" (Inlet); 1/2 in (Outlet) |
Size | 3/4"VERT TEE - 4X3/4 |
Details
Item | Multi-Port Tee |
Basic Fitting Material | Polyphenylsulfone |
Connection Type | F1960 PEX x F1960 PEX x F1960 PEX |
Description
3/4" x 3/4" Vertical - 4 Outlet x 3/4" PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Face Bushing (0319911301)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-10)
- SPEAKMAN 30In Slide Bar (VS-123)
- LEGEND VALVE 3/8" PLASTIC PEX COUPLING (461-501)
- LEGEND VALVE 1/2" PEX X 3/8" MALE ELBOW (460-105NL)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- LEGEND VALVE 3/4" NL F1960 PEX x INSERT ADP (462-804NL)
- LEGEND VALVE 3/4" NL F1807 PEX x INSERT ADP (460-804NL)
- LEGEND VALVE 3/4" NL 1960x3/4" SWT ADAPTER (462-624NL)
- LEGEND VALVE 1-1/2"x1" NL PEX COUPLNG-F1960 (462-538NL)
- Legend Valve Fittings