Shop All PEX Fittings
Legend Valve
3/4"VER-TEE-3x1/2" MULTI TEE
Mfr # 461-423
Zoro # G1100437
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Polyphenylsulfone
- Connection Type F1960 PEX x F1960 PEX x F1960 PEX
- Connection Size 3/4" x 3/4" (Inlet); 1/2 in (Outlet)
- Size 3/4"VERT TEE - 3X3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-423
- Zoro # G1100437
- UPC # 662545136721
- Country of Origin China
- Category PEX Fittings
Dimensions
Connection Size | 3/4" x 3/4" (Inlet); 1/2 in (Outlet) |
Size | 3/4"VERT TEE - 3X3/4 |
Details
Item | Multi-Port Tee |
Basic Fitting Material | Polyphenylsulfone |
Connection Type | F1960 PEX x F1960 PEX x F1960 PEX |
Description
3/4" x 3/4" Vertical - 3 Outlet x 3/4" PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- KOHLER Showerhead, 3-9/16" Face Dia., Metal (K-P8304-KS-NA)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- LEGEND VALVE 2" X 1-1/2" PEX RED COUPLING (460-543NL)
- LEGEND VALVE 1" PEX X 3/4" MALE ELBOW (460-113NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- APOLLO PEX 3/4 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP345PK)
- Legend Valve Fittings