Shop All Pressure Reducing Valves
Legend Valve
3/4"T-6803NL W/BRASS BONNET
Mfr # 112-034NL
Zoro # G1843240
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 112-034NL
- Zoro # G1843240
- UPC # 662545116174
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
3/4" T-6803 NL No Lead Brass Compact Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM LWD Element, Copper, 1-1/2 In, 240V, 4500W (SP610160)
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- BRONDELL Side-Mounted All Metal Attachable Bidet with Adjustable Spray Wand, Ambient Temperature (SMB-15)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- ZURN Valve, 3/4" Pipe Size, Single Union FNPT (34-70XL)
- Legend Valve Pressure Reducing Valves